Bott

CUBIO MT TROLLEY 50 50 DOOR DOOR MPLEX-LIGHT GREY

SKU:

BOT4050484V

MPN:

41006001.16V

£729.00

Ex VAT

£874.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio maintenance trolley, with 2 x 600mm (H) cupboards. Supplied with a range of different worktops. Constructed of robust housing with a total load capacity of 600 kg. Finished in hardwearing epoxy polyester powdercoat, fitted with 2 x swivel and 2 x fixed castors and tubular aluminium handles.


    Product Specification
    Attribute
    Value

    Additional Features

    2 x Swivel and 2 x Fixed Castors

    Brand

    Bott

    Colour

    Blue Light Grey

    Depth

    885mm

    ECLASS Code

    21100414

    Height

    1050mm

    MFR Part No.

    41006001.16V

    UNSPSC Code

    24101511

    Width

    525mm