£939.00
Ex VAT
£1126.80
Inc VAT
24 Variations Available
Product Details
Product Specification
Cubio SLR-86 Mobile Drawer Cabinet, with 5 50kg U.D.L
Features:
Images are for illustration only
Attribute | Value |
---|---|
Additional Features | 100% extension drawers fitted with drawer blocking and safety locks |
Brand | Bott |
Colour | Blue Light Grey |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 880mm |
MFR Part No. | 40402057.11V |
UNSPSC Code | 24101511 |
Width | 800mm |