SKU:
QMP4052718R
MPN:
EUC986065AMR
£689.00
Ex VAT
£826.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Metal Lockers UK Mobile Euroslide Tool Cabinet range are perfect for workshop, garage or industrial tool storage.
These mobile cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace.
These mobile heavy duty tool cabinets are available in a 600mm width with the height of 980mm and depth of 650mm.
All steel heavy duty construction. Solid Beech, Laminate and Tool Tray worktop options are available.
Central locking for extra security.
Fitted with 2 fixed and 2 swivel braked 5 inch blue resilex castors.
Full width, full extension precision ball race slides with safety anti-tilt feature.
An impressive load capacity of 100KG per drawer.
Cupboard doors are fitted with perforated panel to fit tool clips.
A range of drawer divider kits are available with different storage options.
Attribute | Value |
---|---|
Additional Features | Mobile cabinets are fitted with 2 ergonomic handles |
Brand | QMP |
Colour | Red |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 980mm |
MFR Part No. | EUC986065AMR |
Number of Drawers | 4 |
UNSPSC Code | 24101511 |
Width | 600mm |