SKU:
QMP4052730G
MPN:
EUC986065VMG
£889.00
Ex VAT
£1066.80
Inc VAT
4 Variations Available
Product Details
Product Specification
QMP Euroslide Mobile Workshop Drawer Cabinet with 7 drawers.
-All steel construction.
-100kg load capacity per drawer.
-Choice of drawer configurations available.
-With 2 fixed and 2 swivel braked 125mm non-marking blue resilex castors.
-Full width, full extension precision ball race slides with anti-tilt feature.
-Central locking for extra security.
-H x Dmm: 900(inc wheels) x 900.
-7 x 100mm drawers.
Images for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Fitted with 2 ergonomic handles |
Brand | QMP |
Colour | Green |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 980mm |
MFR Part No. | EUC986065VMG |
Number of Drawers | 7 |
UNSPSC Code | 24101511 |
Width | 600mm |