£259.00
Ex VAT
£310.80
Inc VAT
Product Details
Product Specification
Executive Service Cart brings the utmost in style, durability and functionality to its users.
Attribute | Value |
---|---|
Additional Features | Durable Construction - 300lb weight load capacity (100lb per shelf) with wrap-around end panels and solid base bumper Improved Sanitation - Smooth surface is easier to clean and maintain |
Brand | Rubbermaid |
Colour | Black |
Depth | 510mm |
EAN | 0086876200447 |
ECLASS Code | 21100414 |
Height | 990mm |
MFR Part No. | FG9T6800BLA |
UNSPSC Code | 24101511 |
Width | 970mm |