Medikit

Instrument Trolley

SKU:

MED9960880K

MPN:

95160

£259.00

Ex VAT

£310.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    HSE recommend a trolley for all First Aid rooms. This mobile instrument or dressing trolley keeps medical supplies readily available and easily accessible.


    Three generously sized shelves allow you to store larger items such as sharps bins, glove boxes, or large rolls of cotton wool.


    Product Specification
    Attribute
    Value

    Additional Features

    Castored feet with locking pedals.

    Brand

    Medikit

    Colour

    Grey

    Depth

    450mm

    EAN

    5060186992273

    ECLASS Code

    21100414

    Height

    900mm

    MFR Part No.

    95160

    Number of Trays

    3

    UNSPSC Code

    24101511

    Width

    620mm