£1009.00
Ex VAT
£1210.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Verso maintenance trolley with 5 drawers, cupboard and lino top. This trolley features a fully welded steel housing with double, independent storage sections. Tools and components can be safely secured and transported in the workplace using this mobile workbench.
Features and benefits
• 5 drawers and lino top
• Push and pull handles
• 100% extension drawers with drawer blocking and 125mm diameter castors
• Finished in durable powder coat paint
• WxDxH: 1300mm x 600mm x 980mm
Typical applications
• Tool and component storage
Attribute | Value |
---|---|
Brand | Bott |
Colour | Gentian Blue |
Depth | 600mm |
ECLASS Code | 21100414 |
Height | 980mm |
MFR Part No. | 16927150.11 |
Number of Cupboards | 1 |
Number of Drawers | 5 |
UNSPSC Code | 24101511 |
Width | 1300mm |