noscriptBott MAINTENANCE TROLLEY 6 DRAWER LINO TOP LIGHT GREY 16927153.16 | Cromwell Tools

Bott

MAINTENANCE TROLLEY 6 DRAWER LINO TOP LIGHT GREY

SKU:

BOT4050262E

MPN:

16927153.16

£1059.00

Ex VAT

£1270.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso maintenance trolley with 6 drawers, cupboard and lino top. This trolley features a fully welded steel housing with double, independent storage sections. Tools and components can be safely secured and transported in the workplace using this mobile workbench.


    Features and benefits
    • 6 drawers and lino top
    • Push and pull handles
    • 100% extension drawers with drawer blocking and 125mm diameter castors
    • Finished in durable powder coat paint
    • WxDxH: 1300x600x980mm


    Typical applications
    • Tool and component storage


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Grey

    Depth

    600mm

    ECLASS Code

    21100414

    Height

    980mm

    MFR Part No.

    16927153.16

    Number of Cupboards

    1

    Number of Drawers

    6

    UNSPSC Code

    24101511

    Width

    1300mm