£367.00
Ex VAT
£440.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Verso mobile cupboard with 1 shelf, cupboard and top tray and mat top. This cupboard features a fully welded steel housing with full width cupboard section. Tools and components can be safely secured and transported in the workplace using this mobile workbench.
Features and benefits
• 1 shelf, cupboard and multiplex top
• Double reinforced doors
• Push - pull handles and 125mm diameter castors
• Finished in durable powder coat paint
• WxDxH: 800mm x 550mm x 980mm
Typical applications
• Tool and component storage
Attribute | Value |
---|---|
Brand | Bott |
Colour | Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 965mm |
MFR Part No. | 16927014.19 |
Number of Cupboards | 1 |
Number of Shelves | 1 |
UNSPSC Code | 24101511 |
Width | 800mm |