Bott

MOBILE CUPBOARD TOP TRAY LIGHT GREY

SKU:

BOT4050274E

MPN:

16927014.16

£367.00

Ex VAT

£440.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso mobile cupboard with 1 shelf, cupboard and top tray and mat top. This cupboard features a fully welded steel housing with full width cupboard section. Tools and components can be safely secured and transported in the workplace using this mobile workbench.


    Features and benefits
    • 1 shelf, cupboard and multiplex top
    • Double reinforced doors
    • Push - pull handles and 125mm diameter castors
    • Finished in durable powder coat paint
    • WxDxH: 800mm x 550mm x 980mm


    Typical applications
    • Tool and component storage


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    Depth

    550mm

    ECLASS Code

    21100414

    Height

    965mm

    MFR Part No.

    16927014.16

    Number of Cupboards

    1

    Number of Shelves

    1

    UNSPSC Code

    24101511

    Width

    800mm