£369.00
Ex VAT
£442.80
Inc VAT
4 Variations Available
Product Details
Product Specification
QMP's Mobile Euroslide Tool Cabinet range are perfect for workshop, garage or industrial tool storage. These mobile cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These mobile heavy duty tool cabinets are available in a 600mm width with the height of 980mm and depth of 650mm.
-All steel heavy duty construction.
-Solid Beech, Laminate and Tool Tray worktop options are available.
-Central locking for extra security.
-Fitted with 2 fixed and 2 swivel braked 5 inch blue resilex castors.
-Full width, full extension precision ball race slides with safety anti-tilt feature.
-An impressive load capacity of 100KG per drawer.
-Cupboard doors are fitted with perforated panel to fit tool clips.
-Clips Kits are available here - please speak to sales.
-A range of drawer divider kits are available with different storage options.
-Mobile cabinets are fitted with 2 ergonomic handles.
-Designed and manufactured in the UK by QMP.
Attribute | Value |
---|---|
Brand | QMP |
Colour | Grey |
ECLASS Code | 21100414 |
MFR Part No. | EUC9860651MK |
Number of Drawers | 1 |
UNSPSC Code | 24101511 |