£989.00
Ex VAT
£1186.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The mobile secure storage trunk that keeps your copper piping safe and organised. Foil the copper thieves by keeping your valuable piping locked up on site in this innovatively designed portable secure storage trunk, gives you the peace of mind that your copper piping is safe 24/7. The interior is divided into four sections to accommodate different sizes and styles of pipes - including plastic and metal conduit, trunking and cable tray - and is secured on one end with a heavy duty door and lock. Versatile design, it can be easily extended to take longer lengths of pipe by adding optional extra sections as required.
Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading.
Attribute | Value |
---|---|
Additional Features | Designed for storing anything up to 3m in length Internally divided into 4 separate compartments Mobile unit, designed to keep long lengths of pipe and conduit secure Supplied in 1.5m lengths which are bolted together |
Brand | Armorgard |
Colour | Grey |
EAN | 5060452080239 |
ECLASS Code | 21100414 |
MFR Part No. | PS3.0 |
UNSPSC Code | 24101511 |