£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
Slim Jim® Double Dolly moves two containers at once for more efficient collection and transport of waste and recyclables, increasing worker productivity.
Attribute | Value |
---|---|
Additional Features | Locking feature on casters creates a stable recycling station or collection site |
Brand | Rubbermaid |
Colour | Silver |
EAN | 0086876227987 |
ECLASS Code | 21100414 |
Height | 229mm |
MFR Part No. | 1956191 |
UNSPSC Code | 24101511 |
Width | 523mm |