£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
The Rubbermaid Commercial Products Vented Slim Jim® Stainless Steel Triple Dolly is designed to support and transport Vented Slim Jim® containers smoothly and efficiently through any commercial facility.
Attribute | Value |
---|---|
Additional Features | Features 3" non-marking quiet casters that allow for smooth and quiet maneuverability |
Brand | Rubbermaid |
Colour | Silver |
Depth | 236.22mm |
EAN | 0086876227970 |
ECLASS Code | 21100414 |
Height | 228.6mm |
MFR Part No. | 1968468 |
UNSPSC Code | 24101511 |
Width | 508mm |