noscriptBott Verso Drawer Cabinet, 10 Drawers, Blue/Light Grey, 965 x 1050 x 550mm 16927101.11 | Cromwell Tools

Bott

Verso Drawer Cabinet, 10 Drawers, Blue/Light Grey, 965 x 1050 x 550mm

SKU:

BOT4053092A

MPN:

16927101.11

£959.00

Ex VAT

£1150.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Welded steel construction
    50 Kg U.D.L. capacity, 100% extension drawers
    Drawer blocking to prevent accidental opening
    Push - pull handle
    980mm high with 30mm multiplex worktop
    965mm high with top tray with inlaid mat
    125mm diameter castor set, 2 with brake
    Powdercoat RAL5010 blue / RAL7035 grey finish
    Built to last 10 year guarantee


    Product Specification
    Attribute
    Value

    Additional Features

    4 x 125mm Castors; 2 with Brakes Drawer Blocking Prevents Accidental Opening Lockable Cupboard Push - Pull Drawer Handles Welded Steel Construction

    Brand

    Bott

    Colour

    Blue Light Grey

    Depth

    550

    ECLASS Code

    21100414

    Height

    980mm

    MFR Part No.

    16927101.11

    Number of Drawers

    10

    UNSPSC Code

    24101511

    Width

    1050mm