£849.00
Ex VAT
£1018.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Verso mobile drawer cabinets with 50kg U.D.L. capacity drawers and a lino or MPX worktop. Constructed of reinforced, welded sheet steel housings with a hard wearing powder coated finish. All verso mobile drawer cabinets are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes, that give a maximum load capacity of 200kg.
Attribute | Value |
---|---|
Additional Features | 125mm diameter castors, 2 with brakes |
Brand | Bott |
Colour | Light Grey Red |
Depth | 600mm |
ECLASS Code | 21100414 |
Height | 980mm |
MFR Part No. | 16927053.24 |
Number of Drawers | 6 |
UNSPSC Code | 24101511 |
Width | 1050mm |