Bott

VERSO MOBILE 7 DRAWER CABINET 1050x600x980 W/ LINO WORKTOP L-GREY

SKU:

BOT4050352T

MPN:

16927056.16

£959.00

Ex VAT

£1150.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso mobile drawer seven cabinets with 50kg U.D.L. capacity drawers and a lino or MPX worktop. Constructed of reinforced, welded sheet steel housings with a hard wearing powder coated finish. All verso mobile drawer cabinets are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes, that give a maximum load capacity of 200kg.


    Product Specification
    Attribute
    Value

    Additional Features

    125mm diameter castors, 2 with brakes

    Brand

    Bott

    Colour

    Light Grey

    Depth

    600mm

    ECLASS Code

    21100414

    Height

    980mm

    MFR Part No.

    16927056.16

    Number of Drawers

    7

    UNSPSC Code

    24101511

    Width

    1050mm