£407.00
Ex VAT
£488.40
Inc VAT
3 Variations Available
Product Details
Product Specification
The Bott Verso Mobile Cupboard offers versatile storage solutions for various environments. It features a robust, fully welded steel housing with double reinforced doors, providing secure storage for your items. The cupboard includes 1 galvanised steel shelf with a 75kg U.D.L. capacity, offering ample space for organizing your belongings. Additionally, it comes with a top tray with a mat for convenient access to frequently used items. The push-pull handle and 125mm diameter castors ensure smooth mobility, allowing you to move the cupboard effortlessly. With its durable powder coat paint finish, this cupboard is designed to withstand daily wear and tear, making it an ideal storage solution for any workspace or facility.
Features and Benefits
• Facilitate seamless transfer of tools and components throughout your workplace, complemented by a convenient worktop area
• Enjoy effortless mobility thanks to the 125mm diameter castors, ensuring smooth transportation wherever needed
• Benefit from a durable powder coat paint finish, enhancing longevity and resilience against daily wear and tear
Attribute | Value |
---|---|
Additional Features | Sheet Metal |
Brand | Bott |
Colour | Anthracite grey |
Depth | 550mm |
EAN | 5039350117248 |
ECLASS Code | 21100414 |
Height | 965mm |
MFR Part No. | 16927064.19 |
Number of Cupboards | 0 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Number of Trays | 1 |
UNSPSC Code | 24101511 |
Width | 1050mm |