£529.00
Ex VAT
£634.80
Inc VAT
9 Variations Available
Product Details
Product Specification
The Bott Verso Mobile Cabinet offers versatile storage solutions with options for either a lino or MPX top. Featuring two doors and a shelf, this mobile cabinet is designed to meet various storage needs in industrial and commercial settings. Whether you're organizing tools, equipment, or supplies, this cabinet provides convenient and secure storage. Its durable construction and multiple size options make it an ideal choice for businesses looking to optimize their workspace and enhance organization.
Features and Benefits
• Easily transfer tools & components around the workplace
• Handy worktop area for additional space
Typical Applications
• Workplace organization and storage solutions
Attribute | Value |
---|---|
Brand | Bott |
Colour | Crimson red |
Depth | 600 |
EAN | 5039350117194 |
ECLASS Code | 21100414 |
Height | 980mm |
MFR Part No. | 16927062.24 |
Number of Shelves | 1 |
UNSPSC Code | 24101511 |
Width | 1050mm |