noscriptBott VERSO MOBILE CABINET 1050X650X980H MPX TOP RAL7035/5010 16927063.11 | Cromwell Tools

Bott

VERSO MOBILE CABINET 1050X650X980H MPX TOP RAL7035/5010

SKU:

BOT4056803Y

MPN:

16927063.11

£497.00

Ex VAT

£596.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Bott Verso Mobile Cabinet offers versatile storage solutions with options for either a lino or MPX top. Featuring two doors and a shelf, this mobile cabinet is designed to meet various storage needs in industrial and commercial settings. Whether you're organizing tools, equipment, or supplies, this cabinet provides convenient and secure storage. Its durable construction and multiple size options make it an ideal choice for businesses looking to optimize their workspace and enhance organization.


    Features and Benefits
    • Easily transfer tools & components around the workplace
    • Handy worktop area for additional space


    Typical Applications
    • Workplace organization and storage solutions


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Gentian Blue

    Depth

    600

    EAN

    5039350027561

    ECLASS Code

    21100414

    Height

    980mm

    MFR Part No.

    16927063.11

    Number of Shelves

    1

    UNSPSC Code

    24101511

    Width

    1050mm