noscriptVerso Mobile Cupboard | Cromwell Tools

Bott

Verso Mobile Cupboard

4 Variations

Verso mobile cupboard with 1 shelf, cupboard and multiplex top. This cupboard features a fully welded steel housing with full width cupboard section. Tools and components can be safely secured and transported in the workplace using this mobile workbench.

Features and benefits
• 1 shelf, cupboard and multiplex top
• Double reinforced doors
• Push - pull handles and 125mm diameter castors
• Finished in durable powder coat paint
• WxDxH: 800mm x 600m x 980mm

Typical applications
• Tool and component storage