SKU:
BOT4050350R
MPN:
16927005.16
£669.00
Ex VAT
£802.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Verso mobile drawer cabinets with six 50kg U.D.L. capacity drawers and a top tray with mat. Constructed of reinforced, welded sheet steel housings with a hard wearing powder coated finish. All verso mobile drawer cabinets are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes, that give a maximum load capacity of 200kg. Top tray and mat included.
Attribute | Value |
---|---|
Additional Features | 125mm diameter castors, 2 with brakes Top tray and mat included |
Brand | Bott |
Colour | Light Grey |
Depth | 550mm |
ECLASS Code | 21100414 |
Height | 965mm |
MFR Part No. | 16927005.16 |
Number of Drawers | 6 |
UNSPSC Code | 24101511 |
Width | 800mm |