£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Rubbermaid's X-Cart Bag, meticulously designed for compatibility with the X-Cart folding frames, offers an optimal solution for the transportation of large loads. This purpose-built bag is crafted to seamlessly fit the X-Cart, providing a reliable and efficient means for users to transport substantial items with ease. Whether for commercial or personal use, the Rubbermaid X-Cart Bag ensures a hassle-free and organised method for moving large loads, combining durability and functionality for a superior transport solution. Upgrade your hauling capabilities with the convenience and quality of Rubbermaid's X-Cart Bag.
Features and Benefits
• Durable vinyl design that is easy to clean and maintain
• Capable of handling bulky loads
• For 2-stream waste or laundry sorting, combine two 150L X-Cart bags with a 300L frame
• Coloured ribbons can but used to identify bags, and prevent cross-contamination
• Discreet black colour provides professional and clean look
Attribute | Value |
---|---|
Additional Features | Easy-to-clean |
Brand | Rubbermaid |
Colour | Black |
Depth | 78cm |
EAN | 0086876221701 |
ECLASS Code | 21100414 |
Height | 69.3 cmmm |
MFR Part No. | 1871646 |
Number of Cupboards | 0 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Number of Trays | 0 |
UNSPSC Code | 24101511 |
Width | 56.9 cmmm |