£4179.00
Ex VAT
£5014.80
Inc VAT
Product Details
Product Specification
Product Documents
This automatic strapping machine is one of the most advanced strapping machines in its class, providing increased productivity and short downtimes. It consistently creates a secure seal on parcels and packages that is guaranteed to hold.
Features and Benefits
• Features electronic strap tension control
• Short-feed sensor
• Automatic strap loop ejector for accidental cycle activation
• Automatic strap feed for load-and-go reel changes
Typical Applications
• Ideal for engineering industry applications
Attribute | Value |
---|---|
Brand | Optimax |
ECLASS Code | 36520000 |
Maximum Cutting Thickness | 0.55mm - 0.75mm |
Maximum Cutting Width | 12mm |
MFR Part No. | AFS900-12 |
Nett Weight | 220kg |
Power Usage | 240v |
Type | Strapping Machine |
UNSPSC Code | 24102200 |