£73.99
Ex VAT
£88.79
Inc VAT
Product Details
Product Specification
The Bow Wrapper is an ergonomically designed stretch wrap dispenser, ideal for manual stretch wrapping of pallets and large consignments. Its innovative handle design ensures balanced tension across the film width, making wrapping more efficient and reducing strain on the user's back and wrists.
Features and Benefits
• Ergonomic design reduces back and wrist strain
• Design ensures balanced tension across the film width for secure wrapping
• Versatile design supports 38mm and 50mm film cores
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785203097 |
ECLASS Code | 36520000 |
MFR Part No. | BWR4050 |
Type | Bow Wrapper |
UNSPSC Code | 24102200 |