£2069.00
Ex VAT
£2482.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These powerful cardboard shredders transform used cardboard into high-bulk void fill and protective matting, offering a cost-effective and eco-friendly alternative to disposal, these machines comply with strict safety standards and are designed for continuous operation. Ideal for businesses looking to reduce waste and packaging costs while creating sustainable packing materials.
Features and Benefits
• Reduces disposal costs by converting cardboard into free packing material
• Environmentally friendly, produces sustainable void fill and protective matting
• Handles thick cardboard with high output--up to 6 cubic metres per hour
• Designed for unlimited run times
• Dust extraction outlet allows for cleaner operation
Standards
• BS EN ISO 13857:2008
• IEC/EN 60204-1
Attribute | Value |
---|---|
Brand | Optimax |
ECLASS Code | 36520000 |
Maximum Cutting Width | 320mm |
MFR Part No. | OCS320 |
Power Supply | 230V |
Type | Cardboard Shredder |
UNSPSC Code | 24102200 |