noscriptOptimax CARDBOARD SHREDDER WITH 240V INVERTER 1.5KW OCS422240V | Cromwell Tools

Optimax

CARDBOARD SHREDDER WITH 240V INVERTER 1.5KW

SKU:

OPX8340630Z

MPN:

OCS422240V

£2909.00

Ex VAT

£3490.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These powerful cardboard shredders transform used cardboard into high-bulk void fill and protective matting, offering a cost-effective and eco-friendly alternative to disposal, these machines comply with strict safety standards and are designed for continuous operation. Ideal for businesses looking to reduce waste and packaging costs while creating sustainable packing materials.


    Features and Benefits
    • Reduces disposal costs by converting cardboard into free packing material
    • Environmentally friendly, produces sustainable void fill and protective matting
    • Handles thick cardboard with high output--up to 6 cubic metres per hour
    • Designed for unlimited run times
    • Dust extraction outlet allows for cleaner operation


    Standards
    • BS EN ISO 13857:2008
    • IEC/EN 60204-1


    Product Specification
    Attribute
    Value

    Brand

    Optimax

    ECLASS Code

    36520000

    Maximum Cutting Width

    420mm

    MFR Part No.

    OCS422240V

    Power Supply

    230V

    Type

    Cardboard Shredder

    UNSPSC Code

    24102200