£3189.00
Ex VAT
£3826.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These Chamber Shrink Wrappers deliver efficient and compact shrink wrapping by sealing and shrinking in a single operation. Designed with advanced electronic controls and very low energy consumption, the wrappers are perfect for those looking to optimise their packaging processes. The system includes a separate mobile stand, making it versatile and easy to use in various settings.
Features and Benefits
• One-step operation, seals and shrinks in a single stage improving efficiency
• Advanced electronics minimise power use, reducing costs
• Accommodates a wide range of package sizes and film widths
• Built to last with robust materials and precise controls
Attribute | Value |
---|---|
Brand | Optimax |
EAN | 5055785212150 |
ECLASS Code | 36520000 |
Maximum Cutting Width | 800mm |
MFR Part No. | SC680 |
Power Supply | 415V |
Type | Shrink Wrapper |
UNSPSC Code | 24102200 |