£2739.00
Ex VAT
£3286.80
Inc VAT
Product Details
Product Specification
Turn your used cardboard packaging into high-bulk void fill and protective matting.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Core Diameter | 660mm |
ECLASS Code | 36520000 |
Maximum Cutting Thickness | 15 |
Maximum Cutting Width | 320 |
Nett Weight | 110kg |
Power Supply | 230v 50Hz |
Power Usage | 0.75kW |
Type | Shredder |
UNSPSC Code | 24102200 |