£1049.00
Ex VAT
£1258.80
Inc VAT
Product Details
Product Specification
This Flexible Outfeed Conveyor is a gravity-fed, extendable roller conveyor, ideal for conveying cartons to and from workstations, case tapers, and other processing areas. Measuring 400mm wide and extending from 1.5 to 4.5 metres, this flexible conveyor adapts to your workspace with adjustable height settings and locking castors for stability and ease of use.
Features and Benefits
• Gravity-fed roller conveyor provides efficient material handling
• Flexes to various lengths (1.5m to 4.5m) for versatile operation
• Adjustable height to suit different work environments
• Locking castors for stability and mobility
Attribute | Value |
---|---|
Brand | Optimax |
EAN | 5055785211993 |
ECLASS Code | 36520000 |
Maximum Cutting Width | 514mm |
MFR Part No. | GTL400-3 |
Type | Outfeed Conveyor |
UNSPSC Code | 24102200 |