£5.99
Ex VAT
£7.19
Inc VAT
2 Variations Available
Product Details
Product Specification
These lightweight Stretch Film Dispensers with plastic hand grips are designed for efficient manual wrapping of pallets and large consignments, compatible with stretch films on 38mm and 50mm cores, they provide balanced tension across the film width, ensuring secure and consistent wrapping. Ideal for warehouses and shipping departments looking for a reliable and ergonomic solution.
Features and Benefits
• Lightweight construction is easy to handle during extended use
• Ergonomic hand grip offers comfort and control
• Suitable for stretch films on 38mm or 50mm cores
• Balanced tension ensures even film application across the load
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785213041 |
ECLASS Code | 36520000 |
MFR Part No. | DPD50 |
Type | Stretch Dispenser |
UNSPSC Code | 24102200 |