£1119.00
Ex VAT
£1342.80
Inc VAT
Product Details
Product Specification
Product Documents
This affordable and compact semi-auto strapping machine is designed for general packaging use. It is easy to use and maintain, and is built to Optimax's high standards. The machine is reliable, consistently performing to a the desired standard, whilst also maintaining energy efficiency.
Features and Benefits
• Optimax-quality engineering
• Hinged stainless steel top plate
• Braking swivel castors
• Adjustable table height
Typical Applications
• Ideal for engineering industry applications
Attribute | Value |
---|---|
Brand | Optimax |
ECLASS Code | 36520000 |
Maximum Cutting Thickness | 0.75mm |
Maximum Cutting Width | 16mm |
MFR Part No. | TAS200-AL |
Nett Weight | 85kg |
Power Usage | 240v |
Type | Strapping Machine |
UNSPSC Code | 24102200 |