£89.49
Ex VAT
£107.39
Inc VAT
Product Details
Product Specification
These Top Covers on Roll are crafted from high-strength clear polythene, designed for use with stretch wrap, they offer robust protection against dust and moisture for palletised loads. With 150 perforated covers per roll, they ensure easy application and effective shielding for various pallet sizes. The HDPE material and clear colour enhance visibility and durability while providing reliable protection.
Features and Benefits
• High-strength HDPE polythene for durability
• Clear covers ensure visibility and easy identification
• Measures 900/1800 x 1800mm, fitting popular pallet sizes
• Perforated for convenient, quick dispensing
• 24µm thickness for enhanced protection
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785219807 |
ECLASS Code | 36520000 |
MFR Part No. | HSTSH-1 |
UNSPSC Code | 24102200 |