£95.99
Ex VAT
£115.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Reams of Pure Kraft Paper Sheets for wrapping of products to protect against damage. Packed in 1/2 reams. 70gsm.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140376106 |
ECLASS Code | 24262308 |
Length | 1150mm |
Material | Kraft Paper |
Type | Sheet |
UNSPSC Code | 14122100 |
Weight | 70g/m² |
Width | 700mm |