£44.99
Ex VAT
£53.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Avon Kraft paper is manufactured from 100% pure wood pulp, to produce a high strength durable paper with a higher burst strength than imitation Kraft paper. You can rely on Avon Kraft paper for all your wrapping requirements to ensure your parcels are protected.
Attribute | Value |
---|---|
Brand | Avon |
ECLASS Code | 24262308 |
Length | 285m |
Material | Wood Pulp |
Type | Roll |
UNSPSC Code | 14122100 |
Width | 1500mm |