noscriptAvon 750mmx75M - Corrugated Roll 8301850K | Cromwell Tools

Avon

750mmx75M - Corrugated Roll

SKU:

AVN8301850K

MPN:

8301850K

£38.79

Ex VAT

£46.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    One of today's most versatile and commonly used protective packaging mediums. Manufactured from 100% recycled material and is 100% recyclable, meeting today's environmental demands.


    Features and Benefits
    • 100% recyclable
    • Ideal to protect packaging


    Notes
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    EAN

    5036140376045

    ECLASS Code

    24262308

    Length

    75m

    Material

    Paper

    UNSPSC Code

    14122100

    Width

    750mm