Avon

Closed Corner Protectors - 60mm x 60mm x 28mm - (Pack of 700)

SKU:

AVN8302280K

MPN:

8302280K

£69.99

Ex VAT

£83.99

Inc VAT

IN STOCK (42)

    Product Details

    These solid plastic closed-corner protectors from Avon® are a cost-effective way to protect vulnerable corners during transit. Ideal for use on tables, desks, doors, signs, mirrors and furniture


    Features and Benefits
    • Four different sizes available to suit your needs
    • Quick and easy to fit
    • Supplied in large packs for an economic choice


    Typical Applications
    • Storage and distribution
    • Transport


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    EAN

    5036140324725

    ECLASS Code

    24262308

    Length

    60mm

    Material

    Plastic

    Type

    Edge Protectors

    UNSPSC Code

    14122100

    Width

    60mm