£337.00
Ex VAT
£404.40
Inc VAT
Product Details
Product Specification
These Corrugated Cardboard Corner Protectors offer effective protection for the edges of consignments during transit, made from 15mm thick, 6-ply corrugated board, the protectors absorb impact effectively, safeguarding goods from damage. Measuring in at 80 x 80 x 80mm, they are ideal for use with stretch or shrink film and strapping, ensuring shipments arrive safely.
Features and Benefits
• 15mm thick, 6-ply corrugated board provides excellent protection against impacts
• Compatible with stretch/shrink film and strapping
• Standard size is perfect for various packaging needs
• Comes in a pack of 290, ideal for large-scale shipping operations
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785222043 |
ECLASS Code | 24262308 |
Length | 80mm |
MFR Part No. | CPC80 |
Type | Corner Protector |
UNSPSC Code | 14122100 |