£37.49
Ex VAT
£44.99
Inc VAT
4 Variations Available
Product Details
Product Specification
These low-cost plastic edge protectors offer reliable protection against strap damage during transportation and storage, designed to reduce the risk of strap slippage, they ensure secure strapping while protecting goods. Made from 100% recycled polypropylene, these edge protectors are both eco-friendly and fully recyclable, providing an economical and sustainable solution for safeguarding consignments.
Features and Benefits
• Anti-slip design reduces the risk of strap slippage for more secure handling
• Made from 100% recycled polypropylene and fully recyclable, reducing environmental impact.
• Available in various widths to suit different strapping needs
• Lightweight and durable to protect while adding minimal weight to shipments
• Supplied in cartons of 2,000 units for convenient, large-scale use
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785222081 |
ECLASS Code | 24262308 |
MFR Part No. | CPS-E |
Type | Edge Protector |
UNSPSC Code | 14122100 |
Width | 19mm |