noscriptAvon Kraft Union Waterproof Paper - 900mm x 100M - 120gsm 8300280K | Cromwell Tools

Avon

Kraft Union Waterproof Paper - 900mm x 100M - 120gsm

SKU:

AVN8300280K

MPN:

8300280K

£48.79

Ex VAT

£58.55

Inc VAT

IN STOCK (21)

    Product Details

    Constructed from two layers of Kraft paper with a bitumen middle liner this paper is recommended for case and pallet lining and also for export purposes. Sending goods in transit can at times be at risk of water damage or subject to changes in climate where your outer packaging may not offer adequate protection. By lining your cartons or wrapping your goods in this Kraft union paper, you will be able to prevent such damage.


    Features and Benefits
    • Durable and waterproof due to its bitumen lining
    • Available in 120gsm weight providing incredible durability
    • Guards against water damage or changes in climate where your outer packaging may not offer adequate protection.
    • Perfect solution for ling crates and pallets to protect components during transit
    • Roll length 900mm x 100M


    Typical applications
    • Automotive
    • Industrial
    • Engineering


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    EAN

    5036140375710

    ECLASS Code

    24262308

    Length

    100m

    Material

    Kraft Paper

    MFR Part No.

    8300280K

    Type

    Roll

    UNSPSC Code

    14122100

    Weight

    120g/m²

    Width

    900mm