£27.49
Ex VAT
£32.99
Inc VAT
9 Variations Available
Product Details
Product Specification
These durable, kraft-wrapped edge boards provide superior protection for the edges of consignments during transit and storage. Ideal for use with stretch or shrink film and strapping, they effectively protect edges from damage while enhancing load stability for palletised cartons. Made from sustainable softwood sources and recycled pulp, these edge boards are 100% recyclable and available in various sizes to meet different packaging needs.
Features and Benefits
• Effectively shields edges from strap damage and minor impact
• Come in two material options, natural kraft for general use, or white kraft for high-moisture environments
• Made from sustainable and recyclable materials, reducing environmental impact
• Available in lengths from 1000mm to 2000mm, with varying flange widths, to suit a variety of packaging requirements
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785205473 |
ECLASS Code | 24262308 |
Length | 1750mm |
MFR Part No. | KVB50.3.1750 |
Type | Edge Boards |
UNSPSC Code | 14122100 |