Pacplus

KRAFTEK EDGE BOARDS 60 X 60 X3mm1000mm(PK-50)

SKU:

PPS8302558K

MPN:

KVB60.3.1000-50

£15.49

Ex VAT

£18.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These durable, kraft-wrapped edge boards provide superior protection for the edges of consignments during transit and storage. Ideal for use with stretch or shrink film and strapping, they effectively protect edges from damage while enhancing load stability for palletised cartons. Made from sustainable softwood sources and recycled pulp, these edge boards are 100% recyclable and available in various sizes to meet different packaging needs.


    Features and Benefits
    • Effectively shields edges from strap damage and minor impact
    • Come in two material options, natural kraft for general use, or white kraft for high-moisture environments
    • Made from sustainable and recyclable materials, reducing environmental impact
    • Available in lengths from 1000mm to 2000mm, with varying flange widths, to suit a variety of packaging requirements


    Product Specification
    Attribute
    Value

    Brand

    Pacplus

    EAN

    5055785239607

    ECLASS Code

    24262308

    Length

    1000mm

    MFR Part No.

    KVB60.3.1000-50

    Type

    Edge Boards

    UNSPSC Code

    14122100