£25.79
Ex VAT
£30.95
Inc VAT
4 Variations Available
Product Details
Product Specification
These Moisture Resistant Edge Boards provide superior protection and stability for palletised goods, particularly in environments with high moisture exposure. Lined with white kraft paper, these edge boards are designed to resist moisture, ensuring that your products remain secure and undamaged during transit or storage. Available in various sizes, these boards are an ideal choice for protecting edges while enhancing load stability.
Features and Benefits
• White kraft lining offers excellent protection in damp conditions
• Durable construction can withstand environmental stress, ensuring long-lasting performance
• Available in a range of lengths and thicknesses to suit different needs
• Made from sustainable materials and 100% recyclable, reducing environmental impact
• Lightweight yet strong, adding minimal weight to shipments while providing maximum protection
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785206111 |
ECLASS Code | 24262308 |
Length | 150mm |
MFR Part No. | MRVB60.4.150-500 |
Type | Edge Boards |
UNSPSC Code | 14122100 |