£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
These Open Corner Protectors provide reliable protection for exposed corners on machinery, picture frames, worktops, and sheet materials, with a 60 x 60mm flange width and 28mm flange depth, the protectors effectively reduce the risk of strap slippage, ensuring secure packaging. Ideal for safeguarding delicate edges, they are lightweight yet durable, offering a practical solution for a variety of applications.
Features and Benefits
• Shields exposed corners on picture frames, worktops, and other products.
• Profile design minimises strap slippage for safer transport
• Durable construction offers long-lasting protection
• Flange width of 60 x 60mm and depth of 28mm provide easy handling
• Supplied in boxes of 1,000 for large-scale operations
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785222067 |
ECLASS Code | 24262308 |
MFR Part No. | CPRO-1 |
Type | Corner Protector |
UNSPSC Code | 14122100 |
Width | 60mm |