£18.99
Ex VAT
£22.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These Pallet Bands, made from durable polyethylene, are essential for maintaining load integrity during internal transport and logistical operations, the bands secure various packaged goods, ensuring they remain safe and stable during transit and storage. Each band provides excellent tear and puncture resistance, with high elongation for versatile use.
Features and Benefits
• Made from high-quality polyethylene with excellent tear and puncture resistance
• Suitable for both UK and Euro pallet sizes
• Exceptional elastic strength provides secure load stabilisation without damaging cartons
• Offers 350-450% nominal elongation for secure fastening
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785218008 |
ECLASS Code | 24262308 |
Length | 100mm |
MFR Part No. | SPB-100-DISP |
Type | Pallet Bands |
UNSPSC Code | 14122100 |