£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
The Speedman Paper Void Fill-in Dispenser Box provides efficient, rapid dispensing of protective paper for packaging. The 70gsm paper roll measures 390mm x 450m and is housed in a convenient dispenser box for easy handling. Ideal for filling voids and cushioning products during shipping, this system combines high-quality paper with user-friendly dispensing to enhance packing efficiency and product safety.
Features and Benefits
• Rapid dispensing allows for efficient packing
• 70gsm paper offers durable, protective cushioning
• Roll size of 390mm x 450m provides ample coverage
• Handy dispenser box ensures easy and convenient use
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785243444 |
ECLASS Code | 24262308 |
Length | 390mm |
MFR Part No. | SMP-70-BOX |
Type | Dispenser |
UNSPSC Code | 14122100 |
Width | 450000mm |