SKU:
PPS8376503N
MPN:
ASL1012-10-BOX
£164.00
Ex VAT
£196.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These Anti-Slip Paper Sheets provide superior load stabilisation for palletised cartons, sacks, and more, with a unique anti-slip coating on both sides, these sheets effectively reduce the need for additional stretch film, shrink wrap, or strapping. The unique water-repellent coating on the sheets further enhances protection by limiting water transmission through the stack.
Features and Benefits
• Dual-sided anti-slip coating ensures maximum load stability
• Sheets minimise the requirement for additional stretch film or strapping
• Water-repellent to protect against moisture transmission through the stack
• Effective at 45° tilt, maintaining load stability even under challenging conditions
Attribute | Value |
---|---|
Brand | Pacplus |
ECLASS Code | 24262308 |
Length | 1001mm |
MFR Part No. | ASL1012-10-BOX |
Type | Sheet |
UNSPSC Code | 14122100 |
Width | 1200mm |