SKU:
KRA8307086Y
MPN:
635589
£119.00
Ex VAT
£142.80
Inc VAT
5 Variations Available
Product Details
Product Specification
These double-wall corrugated boxes offer superior protection for goods during transit, ensuring that even the most fragile items remain secure and undamaged. Constructed from high-quality corrugated material, these boxes are designed for heavy-duty use.
Features and Benefits
• Double wall construction provides enhanced protection through extra strength and durability
• Wide range of sizes to accommodate various shipping needs
• Made from recyclable materials
• Efficient design is easy to assemble and sturdy for stacking
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Brown |
Depth | 660mm |
ECLASS Code | 24290905 |
Length | 1170mm |
Material | Corrugated Board |
MFR Part No. | 635589 |
Pack Quantity | 10 |
Recyclable/Non-recyclable | Recyclable |
Type | Box |
UNSPSC Code | 24112503 |
Width | 770mm |