SKU:
KRA8307086N
MPN:
635583
£6.49
Ex VAT
£7.79
Inc VAT
6 Variations Available
Product Details
Product Specification
These single-wall corrugated boxes provide robust and reliable protection for goods during transit. Designed with high-quality corrugated material, these boxes ensure that items remain secure and undamaged.
Features and Benefits
• Durable single-wall construction ensures strong protection during shipping
• Comes in a variety of sizes, suitable for a wide range of items
• Made from recyclable materials
• Quick and straightforward to set up
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Brown |
Depth | 102mm |
ECLASS Code | 24290905 |
Length | 152mm |
Material | Corrugated Board |
MFR Part No. | 635583 |
Pack Quantity | 30 |
Recyclable/Non-recyclable | Recyclable |
Type | Box |
UNSPSC Code | 24112503 |
Width | 102mm |