£41.79
Ex VAT
£50.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Versatile packaging combining single unit with multiple packaging. Detachable units avoid time consuming packing of single items. Any number of single units possible - simply detach as required
Made from polypropylene these are strong, durable and resistant to oil and moisture.
Available in 5 piece packs of 50.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Red |
EAN | 5036140248342 |
ECLASS Code | 24290905 |
Length | 104mm |
Material | Plastic |
Pack Quantity | 50 |
Type | Tube |
UNSPSC Code | 24112503 |
Width | 8mm |